Skip to content Skip to navigation menu
Parker Hannifin Corp.BV3D16N1KK1NA

BV3D16N1KK1NA

Series BV3D Diverter Ball Valve
Item #101380255
  • Series BV3D Diverter Ball Valve
  • 3-Way
  • 1 NPT
  • Stainless Steel Body
  • Stainless Steel Ball
  • Stainless Steel Stem
  • Delrin Ball Seat
  • Nitrile Stem Seal
  • L-Bore (Standard) Ball Pattern
  • Installed Options: Locking Handle
  • 3,000 psi
+ Show More + Show Less
Parker Hannifin Corp.BV3D16N1KK1NA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series BV3D Diverter Ball Valve
  • 3-Way
  • 1 NPT
  • Stainless Steel Body
  • Stainless Steel Ball

description

  • The BV3D series is a three-way diverter, designed to economically satisfy many three-way applications. These ball valves operate by rotating the handle 90° or 180°, depending on the ball pattern.

features

  • The standard L-bore ball pattern allows the valve to be utilized in a variety of applications
  • Slight port overlap reduces upstream shock during shifting
  • Utilizing the unique spindle thrust bearing design reduces actuation torque
  • Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
Connection Size 1
Temperature Range [Min] -22 °F
Connection Type NPT
Stem Material Stainless Steel
Valve Type 3-Way
Ball Seals Delrin®
Stem Seals Nitrile
Ball Material Stainless Steel
Ball Pattern L-Bore (Standard)
Series BV3D
Body Material Stainless Steel
Temperature Range [Max] 212 °F
Installed Options Locking Handle
Pressure [Max] 3000 psi
Weight 7.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison