Skip to content Skip to navigation menu
Parker Hannifin Corp.BV3D12S1SK1NG

BV3D12S1SK1NG

Series BV3D Diverter Ball Valve
Item #103347457
  • Series BV3D Diverter Ball Valve
  • 3-Way
  • 3/4 SAE
  • Steel Body
  • Stainless Steel Ball
  • Stainless Steel Stem
  • Delrin Ball Seat
  • Nitrile Stem Seal
  • L-Bore (Standard) Ball Pattern
  • Installed Options: Flat Non-Offset Handle
  • 3,000 psi
+ Show More + Show Less
Parker Hannifin Corp.BV3D12S1SK1NG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series BV3D Diverter Ball Valve
  • 3-Way
  • 3/4 SAE
  • Steel Body
  • Stainless Steel Ball

description

  • The BV3D series is a three-way diverter, designed to economically satisfy many three-way applications. These ball valves operate by rotating the handle 90° or 180°, depending on the ball pattern.

features

  • The standard L-bore ball pattern allows the valve to be utilized in a variety of applications
  • Slight port overlap reduces upstream shock during shifting
  • Utilizing the unique spindle thrust bearing design reduces actuation torque
  • Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
Stem Material Stainless Steel
Ball Pattern L-Bore (Standard)
Body Material Steel
Series BV3D
Valve Type 3-Way
Connection Size 3/4
Pressure [Max] 3000 psi
Connection Type SAE
Stem Seals Nitrile
Temperature Range [Min] -22 °F
Temperature Range [Max] 212 °F
Ball Seals Delrin®
Installed Options Flat Non-Offset Handle
Ball Material Stainless Steel
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison