Skip to content Skip to navigation menu
Parker Hannifin Corp.BV3D04N1SS1N

BV3D04N1SS1N

Series BV3D Diverter Ball Valve
Item #101400531
  • Series BV3D Diverter Ball Valve
  • 3-Way
  • 1/4 NPT
  • Steel Body
  • Steel Ball
  • Steel Stem
  • Delrin Ball Seat
  • Nitrile Stem Seal
  • L-Bore (Standard) Ball Pattern
  • 3,000 psi
+ Show More + Show Less
Parker Hannifin Corp.BV3D04N1SS1N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series BV3D Diverter Ball Valve
  • 3-Way
  • 1/4 NPT
  • Steel Body
  • Steel Ball

description

  • The BV3D series is a three-way diverter, designed to economically satisfy many three-way applications. These ball valves operate by rotating the handle 90° or 180°, depending on the ball pattern.

features

  • The standard L-bore ball pattern allows the valve to be utilized in a variety of applications
  • Slight port overlap reduces upstream shock during shifting
  • Utilizing the unique spindle thrust bearing design reduces actuation torque
  • Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
Connection Size 1/4
Installed Options None
Temperature Range [Max] 212 °F
Connection Type NPT
Series BV3D
Ball Seals Delrin®
Valve Type 3-Way
Stem Material Steel
Ball Material Steel
Stem Seals Nitrile
Ball Pattern L-Bore (Standard)
Body Material Steel
Pressure [Max] 3000 psi
Temperature Range [Min] -22 °F
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison