
Parker Hannifin Corp.
B8V9BDA53A
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #102106379


- B8 Series Inline Valve
- 3-Way, 2 Position NC
- 3/4 BSPP
- Solenoid Actuator, Air w/Spring Assist Return
- Internal Pilot Supply - Port 1
Cv Flow | 7 |
Port Type | BSPP |
Spool Seal Type | Buna-N |
Valve Duty | Standard Duty |
Stations | N/A |
Wiring Options | None |
Pilot Exhaust | Vented Pilot Exhaust |
Return Type | Air w/ Spring Assist |
Operation | Electric |
Actuator Type | Solenoid |
Temperature Range [Max] | 120 °F |
Series | B8 |
Pilot Source | Internal Pilot Supply - Port 1 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Style | 30 mm Square 3-Pin ISO4400 Form A |
Engineering Level | A |
Valve Type | 3-Way, 2 Position |
Valve Body Style | Inline |
Installed Options | None |
Spool Description | Normally Closed |
Temperature Range [Min] | 5 °F |
Solenoid | Single |
Overrides | Extended - Non-Locking Override |
Operating Pressure Range | Vacuum to 145 psi |
Port Size | 3/4 |
Weight | 4.0 LB |
