
Parker Hannifin Corp.
B8V4KB553A
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #100495108


- B8 Series Inline Valve
- 3-Way, 2 Position NC
- 3/4 NPT
- Solenoid Actuator, Air w/Spring Assist Return
- External Pilot Supply - Body
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Temperature Range [Min] | 5 °F |
Stations | N/A |
Return Type | Air w/ Spring Assist |
Installed Options | None |
Port Size | 3/4 |
Overrides | Flush - Non-Locking Override |
Operation | Electric |
Solenoid | Single |
Series | B8 |
Actuator Type | Solenoid |
Valve Type | 3-Way, 2 Position |
Valve Duty | Standard Duty |
Port Type | NPT |
Spool Seal Type | Buna-N |
Pilot Source | External Pilot Supply - Body |
Temperature Range [Max] | 120 °F |
Cv Flow | 7 |
Spool Description | Normally Closed |
Wiring Options | None |
Valve Body Style | Inline |
Operating Pressure Range | Vacuum to 145 psi |
Engineering Level | A |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Style | 15 mm 3-Pin DIN 43650C |
Weight | 4.0 LB |
