
Parker Hannifin Corp.
B854BDH49A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102121146


- B8 Series Inline Valve
- 4-Way, 3 Position APB
- 3/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Solenoid | Double |
Pilot Exhaust | Vented Pilot Exhaust |
Overrides | Extended - Non-Locking Override |
Return Type | Solenoid |
Cv Flow | 6.6 |
Engineering Level | A |
Valve Body Style | Inline |
Voltage Rating | 24 VDC |
Port Size | 3/4 |
Pilot Source | Internal Pilot Supply - Port 1 |
Actuator Type | Solenoid |
Spool Description | All Ports Blocked |
Wiring Options | None |
Installed Options | None |
Port Type | NPT |
Valve Duty | Standard Duty |
Operating Pressure Range | Vacuum to 145 psi |
Spool Seal Type | Buna-N |
Temperature Range [Max] | 120 °F |
Temperature Range [Min] | 5 °F |
Operation | Electric |
Valve Type | 4-Way, 3 Position |
Series | B8 |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Stations | N/A |
Weight | 5.0 LB |
