- B8 Series Inline Valve
- 4-Way, 3 Position APB
- 3/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
description
- Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.
features
- IEM (inlet/exhaust manifold)
| Width | 1.650 in |
| Stations | N/A |
| Engineering Level | A |
| Port Type | NPT |
| Cv Flow | 6.6 |
| Series | B8 |
| Valve Body Style | Inline |
| Coil Style | 15 mm 3-Pin DIN 43650C |
| Voltage Rating | 24 VDC |
| Solenoid | Double |
| Spool Seal Type | Buna-N |
| Temperature Range [Min] | 5 °F |
| Valve Duty | Standard Duty |
| Return Type | Solenoid |
| Actuator Type | Solenoid |
| Temperature Range [Max] | 120 °F |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Installed Options | None |
| Wiring Options | None |
| Port Size | 3/4 |
| Pilot Exhaust | Vented Pilot Exhaust |
| Operation | Electric |
| Operating Pressure Range | Vacuum to 145 psi |
| Spool Description | All Ports Blocked |
| Valve Type | 4-Way, 3 Position Spring Centered |
| Height | 2.590 in |
| Overrides | Flush - Non-Locking Override |
| Length | 11.290 in |
| Weight | 4.0 LB |

