
Parker Hannifin Corp.
B854ADA53A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106376


- B8 Series Inline Valve
- 4-Way, 3 Position APB
- 3/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Series | B8 |
Temperature Range [Min] | 5 °F |
Wiring Options | None |
Spool Description | All Ports Blocked |
Pilot Source | Internal Pilot Supply - Port 1 |
Spool Seal Type | Buna-N |
Solenoid | Double |
Operating Pressure Range | Vacuum to 145 psi |
Port Size | 3/4 |
Valve Body Style | Inline |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Valve Duty | Standard Duty |
Temperature Range [Max] | 120 °F |
Stations | N/A |
Coil Style | 30 mm Square 3-Pin ISO4400 Form A |
Engineering Level | A |
Actuator Type | Solenoid |
Installed Options | None |
Operation | Electric |
Cv Flow | 6.6 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Overrides | Extended - Non-Locking Override |
Return Type | Solenoid |
Valve Type | 4-Way, 3 Position |
Port Type | NPT |
Weight | 5.0 LB |
