
Parker Hannifin Corp.
B854AB549A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107745


- B8 Series Inline Valve
- 4-Way, 3 Position APB
- 3/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Valve Type | 4-Way, 3 Position |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Series | B8 |
Installed Options | None |
Return Type | Solenoid |
Operating Pressure Range | Vacuum to 145 psi |
Port Size | 3/4 |
Actuator Type | Solenoid |
Voltage Rating | 24 VDC |
Valve Body Style | Inline |
Stations | N/A |
Pilot Source | Internal Pilot Supply - Port 1 |
Solenoid | Double |
Wiring Options | None |
Overrides | Flush - Non-Locking Override |
Operation | Electric |
Temperature Range [Max] | 120 °F |
Spool Description | All Ports Blocked |
Coil Style | 15 mm 3-Pin DIN 43650C |
Spool Seal Type | Buna-N |
Port Type | NPT |
Valve Duty | Standard Duty |
Engineering Level | A |
Cv Flow | 6.6 |
Temperature Range [Min] | 5 °F |
Weight | 4.0 LB |
