
Parker Hannifin Corp.
B824BCH53A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102118307


- B8 Series Inline Valve
- 4-Way, 2 Position
- 3/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Return Type | Solenoid |
Spool Seal Type | Buna-N |
Pilot Exhaust | Vented Pilot Exhaust |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Cv Flow | 7 |
Spool Description | N/A |
Engineering Level | A |
Pilot Source | Internal Pilot Supply - Port 1 |
Valve Body Style | Inline |
Overrides | Flush - Locking Override |
Series | B8 |
Stations | N/A |
Operation | Electric |
Solenoid | Double |
Port Type | NPT |
Installed Options | None |
Temperature Range [Max] | 120 °F |
Temperature Range [Min] | 5 °F |
Actuator Type | Solenoid |
Port Size | 3/4 |
Operating Pressure Range | Vacuum to 145 psi |
Valve Type | 4-Way, 2 Position |
Valve Duty | Standard Duty |
Wiring Options | None |
Weight | 5.0 LB |
