
Parker Hannifin Corp.
B824BC553A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102094336


- B8 Series Inline Valve
- 4-Way, 2 Position
- 3/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Stations | N/A |
Valve Duty | Standard Duty |
Actuator Type | Solenoid |
Port Type | NPT |
Installed Options | None |
Return Type | Solenoid |
Series | B8 |
Spool Description | N/A |
Wiring Options | None |
Pilot Source | Internal Pilot Supply - Port 1 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Engineering Level | A |
Pilot Exhaust | Vented Pilot Exhaust |
Operation | Electric |
Operating Pressure Range | Vacuum to 145 psi |
Coil Style | 15 mm 3-Pin DIN 43650C |
Valve Type | 4-Way, 2 Position |
Valve Body Style | Inline |
Solenoid | Double |
Overrides | Flush - Locking Override |
Temperature Range [Max] | 120 °F |
Cv Flow | 7 |
Temperature Range [Min] | 5 °F |
Spool Seal Type | Buna-N |
Port Size | 3/4 |
Weight | 5.0 LB |
