
Parker Hannifin Corp.
B824ADF49A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102144431


- B8 Series Inline Valve
- 4-Way, 2 Position
- 3/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Voltage Rating | 24 VDC |
Wiring Options | None |
Return Type | Solenoid |
Stations | N/A |
Engineering Level | A |
Valve Body Style | Inline |
Coil Style | Hazardous Duty 1/2 in NPT Conduit - 18 in Leads |
Operating Pressure Range | Vacuum to 145 psi |
Solenoid | Double |
Actuator Type | Solenoid |
Valve Type | 4-Way, 2 Position |
Cv Flow | 7 |
Port Type | NPT |
Overrides | Extended - Non-Locking Override |
Operation | Electric |
Pilot Source | Internal Pilot Supply - Port 1 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Valve Duty | Hazardous Duty |
Spool Description | N/A |
Temperature Range [Min] | 5 °F |
Port Size | 3/4 |
Installed Options | None |
Series | B8 |
Temperature Range [Max] | 120 °F |
Spool Seal Type | Buna-N |
Weight | 5.0 LB |
