
Parker Hannifin Corp.
B814KB553A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102030885


- B8 Series Inline Valve
- 4-Way, 2 Position
- 3/4 NPT
- Solenoid Actuator, Air Return
- External Pilot Supply - Body
Installed Options | None |
Valve Type | 4-Way, 2 Position |
Spool Seal Type | Buna-N |
Port Type | NPT |
Stations | N/A |
Coil Style | 15 mm 3-Pin DIN 43650C |
Spool Description | N/A |
Temperature Range [Max] | 120 °F |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Cv Flow | 7 |
Operation | Electric |
Temperature Range [Min] | 5 °F |
Valve Duty | Standard Duty |
Solenoid | Single |
Valve Body Style | Inline |
Operating Pressure Range | Vacuum to 145 psi |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Port Size | 3/4 |
Return Type | Air |
Actuator Type | Solenoid |
Engineering Level | A |
Wiring Options | None |
Series | B8 |
Pilot Source | External Pilot Supply - Body |
Overrides | Flush - Non-Locking Override |
Weight | 4.0 LB |
