
Parker Hannifin Corp.
B814KB549A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100495101


- B8 Series Inline Valve
- 4-Way, 2 Position
- 3/4 NPT
- Solenoid Actuator, Air Return
- External Pilot Supply - Body
Pilot Source | External Pilot Supply - Body |
Operation | Electric |
Overrides | Flush - Non-Locking Override |
Installed Options | None |
Valve Body Style | Inline |
Temperature Range [Max] | 120 °F |
Temperature Range [Min] | 5 °F |
Actuator Type | Solenoid |
Return Type | Air |
Series | B8 |
Valve Duty | Standard Duty |
Spool Description | N/A |
Port Size | 3/4 |
Operating Pressure Range | Vacuum to 145 psi |
Cv Flow | 7 |
Spool Seal Type | Buna-N |
Valve Type | 4-Way, 2 Position |
Port Type | NPT |
Coil Style | 15 mm 3-Pin DIN 43650C |
Voltage Rating | 24 VDC |
Solenoid | Single |
Engineering Level | A |
Wiring Options | None |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Stations | N/A |
Weight | 4.0 LB |
