
Parker Hannifin Corp.
B814BCH49A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107378


- B8 Series Inline Valve
- 4-Way, 2 Position
- 3/4 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Overrides | Flush - Locking Override |
Operation | Electric |
Temperature Range [Max] | 120 °F |
Wiring Options | None |
Stations | N/A |
Cv Flow | 7 |
Spool Seal Type | Buna-N |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Spool Description | N/A |
Operating Pressure Range | Vacuum to 145 psi |
Voltage Rating | 24 VDC |
Series | B8 |
Valve Duty | Standard Duty |
Pilot Exhaust | Vented Pilot Exhaust |
Temperature Range [Min] | 5 °F |
Solenoid | Single |
Port Type | NPT |
Actuator Type | Solenoid |
Pilot Source | Internal Pilot Supply - Port 1 |
Valve Type | 4-Way, 2 Position |
Port Size | 3/4 |
Installed Options | None |
Return Type | Air |
Valve Body Style | Inline |
Engineering Level | A |
Weight | 4.0 LB |
