Parker Hannifin Corp.
B7X8000XXA
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101852872
- B7 Series Inline Valve
- 3-Way, 2 Position NC
- 1/2 BSPP
- Pilot Actuator, Air w/Spring Assist Return
- No Overrides
| Wiring Options | None |
| Installed Options | None |
| Solenoid | N/A |
| Temperature Range [Min] | 5 °F |
| Temperature Range [Max] | 120 °F |
| Return Type | Air w/ Spring Assist |
| Stations | N/A |
| Port Type | BSPP |
| Coil Style | No Coil |
| Pilot Source | None |
| Valve Duty | Standard Duty |
| Operating Pressure Range | Vacuum to 145 psi |
| Series | B7 |
| Voltage Rating | Remote Pilot - 1/8 |
| Cv Flow | 5.9 |
| Operation | Pneumatic |
| Valve Body Style | Inline |
| Pilot Exhaust | None |
| Actuator Type | Pilot |
| Overrides | No Overrides |
| Engineering Level | A |
| Spool Description | Normally Closed |
| Port Size | 1/2 |
| Valve Type | 3-Way, 2 Position |
| Spool Seal Type | Buna-N |
| Weight | 3.5 LB |
