Skip to content Skip to navigation menu
Parker Hannifin Corp.B7X3000YYA

B7X3000YYA

B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #102144430
  • B7 Series Inline Valve
  • 3-Way, 2 Position NC
  • 1/2 NPT
  • Pilot Actuator, Air w/Spring Assist Return
  • No Overrides
  • No Coil
  • Remote Pilot - 5/32 or 4 mm Tube
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B7X3000YYA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B7 Series Inline Valve
  • 3-Way, 2 Position NC
  • 1/2 NPT
  • Pilot Actuator, Air w/Spring Assist Return
  • No Overrides
Actuator Type Pilot
Pilot Exhaust None
Operating Pressure Range Vacuum to 145 psi
Cv Flow 5.9
Installed Options None
Voltage Rating Remote Pilot - 5/32 or 4 mm Tube
Pilot Source None
Valve Duty Standard Duty
Port Type NPT
Wiring Options None
Stations N/A
Valve Type 3-Way, 2 Position
Overrides No Overrides
Solenoid N/A
Operation Pneumatic
Series B7
Valve Body Style Inline
Coil Style No Coil
Engineering Level A
Temperature Range [Min] 5 °F
Spool Seal Type Buna-N
Spool Description Normally Closed
Return Type Air w/ Spring Assist
Port Size 1/2
Temperature Range [Max] 120 °F
Weight 3.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison