
Parker Hannifin Corp.
B7V3BDG49A
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #102107743


- B7 Series Inline Valve
- 3-Way, 2 Position NC
- 1/2 NPT
- Solenoid Actuator, Air w/Spring Assist Return
- Internal Pilot Supply - Port 1
Valve Type | 3-Way, 2 Position |
Spool Seal Type | Buna-N |
Cv Flow | 5.9 |
Overrides | Extended - Non-Locking Override |
Operation | Electric |
Solenoid | Single |
Pilot Exhaust | Vented Pilot Exhaust |
Series | B7 |
Engineering Level | A |
Pilot Source | Internal Pilot Supply - Port 1 |
Operating Pressure Range | Vacuum to 145 psi |
Port Size | 1/2 |
Actuator Type | Solenoid |
Spool Description | Normally Closed |
Valve Duty | Standard Duty |
Voltage Rating | 24 VDC |
Wiring Options | None |
Return Type | Air w/ Spring Assist |
Valve Body Style | Inline |
Stations | N/A |
Temperature Range [Min] | 5 °F |
Temperature Range [Max] | 120 °F |
Installed Options | None |
Port Type | NPT |
Coil Style | Grommet - 18 in Leads |
Weight | 3.5 LB |
