
Parker Hannifin Corp.
B7V3AB553A
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101896923


- B7 Series Inline Valve
- 3-Way, 2 Position NC
- 1/2 NPT
- Solenoid Actuator, Air w/Spring Assist Return
- Internal Pilot Supply - Port 1
Operation | Electric |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Wiring Options | None |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Installed Options | None |
Temperature Range [Max] | 120 °F |
Overrides | Flush - Non-Locking Override |
Cv Flow | 5.9 |
Valve Duty | Standard Duty |
Series | B7 |
Return Type | Air w/ Spring Assist |
Stations | N/A |
Spool Seal Type | Buna-N |
Solenoid | Single |
Actuator Type | Solenoid |
Valve Type | 3-Way, 2 Position |
Spool Description | Normally Closed |
Valve Body Style | Inline |
Temperature Range [Min] | 5 °F |
Coil Style | 15 mm 3-Pin DIN 43650C |
Engineering Level | A |
Port Size | 1/2 |
Operating Pressure Range | Vacuum to 145 psi |
Port Type | NPT |
Pilot Source | Internal Pilot Supply - Port 1 |
Weight | 3.0 LB |
