Skip to content Skip to navigation menu
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve

B7E3KCH53A

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107375
  • B7 Series Inline Valve
  • 4-Way, 2 Position
  • 1/2 NPT
  • Solenoid Actuator, Air w/Spring Assist Return
  • External Pilot Supply - Body
  • Tapped M5 Pilot Exhaust
  • Flush - Locking Override
  • 1/2 in NPT Conduit - 18" Leads
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
+ Show More + Show Less
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B7 Series Inline Valve
  • 4-Way, 2 Position
  • 1/2 NPT
  • Solenoid Actuator, Air w/Spring Assist Return
  • External Pilot Supply - Body
Pilot Source External Pilot Supply - Body
Installed Options None
Overrides Flush - Locking Override
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Operating Pressure Range Vacuum to 145 psi
Pilot Exhaust Tapped M5 Pilot Exhaust
Operation Electric
Return Type Air w/ Spring Assist
Spool Seal Type Buna-N
Coil Style 1/2 in NPT Conduit - 18 in Leads
Valve Body Style Inline
Solenoid Single
Wiring Options None
Series B7
Valve Duty Standard Duty
Spool Description N/A
Temperature Range [Max] 120 °F
Engineering Level A
Temperature Range [Min] 5 °F
Stations N/A
Port Size 1/2
Port Type NPT
Cv Flow 5.9
Valve Type 4-Way, 2 Position
Actuator Type Solenoid
Weight 3.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison