Parker Hannifin Corp.
B7E3KAE49A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107740
- B7 Series Inline Valve
- 4-Way, 2 Position
- 1/2 NPT
- Solenoid Actuator, Air w/Spring Assist Return
- External Pilot Supply - Body
| Port Size | 1/2 |
| Operating Pressure Range | Vacuum to 145 psi |
| Installed Options | None |
| Coil Style | Intrinsically Safe 30 mm 3-Pin |
| Cv Flow | 5.9 |
| Actuator Type | Solenoid |
| Port Type | NPT |
| Solenoid | Single |
| Pilot Source | External Pilot Supply - Body |
| Valve Duty | Standard Duty |
| Wiring Options | None |
| Return Type | Air w/ Spring Assist |
| Valve Type | 4-Way, 2 Position |
| Spool Description | N/A |
| Operation | Electric |
| Engineering Level | A |
| Valve Body Style | Inline |
| Spool Seal Type | Buna-N |
| Overrides | No Overrides |
| Temperature Range [Min] | 5 °F |
| Temperature Range [Max] | 120 °F |
| Voltage Rating | 24 VDC |
| Stations | N/A |
| Series | B7 |
| Pilot Exhaust | Tapped M5 Pilot Exhaust |
| Weight | 3.5 LB |
