
Parker Hannifin Corp.
B793000XXA
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101537355


- B7 Series Inline Valve
- 4-Way, 3 Position CE
- 1/2 NPT
- Pilot Actuator, Pilot Return
- No Overrides
Return Type | Pilot |
Wiring Options | None |
Actuator Type | Pilot |
Spool Description | Center Exhaust |
Valve Duty | Standard Duty |
Operating Pressure Range | Vacuum to 145 psi |
Port Size | 1/2 |
Voltage Rating | Remote Pilot - 1/8 |
Stations | N/A |
Valve Type | 4-Way, 3 Position |
Spool Seal Type | Buna-N |
Pilot Source | None |
Operation | Pneumatic |
Temperature Range [Max] | 120 °F |
Port Type | NPT |
Installed Options | None |
Solenoid | N/A |
Valve Body Style | Inline |
Temperature Range [Min] | 5 °F |
Series | B7 |
Overrides | No Overrides |
Engineering Level | A |
Coil Style | No Coil |
Cv Flow | 5.7 |
Pilot Exhaust | None |
Weight | 3.5 LB |
