Parker Hannifin Corp.
B788000YYA
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102120480
- B7 Series Inline Valve
- 4-Way, 3 Position APB
- 1/2 BSPP
- Pilot Actuator, Pilot Return
- No Overrides
| Actuator Type | Pilot |
| Engineering Level | A |
| Cv Flow | 5.7 |
| Spool Seal Type | Buna-N |
| Spool Description | All Ports Blocked |
| Temperature Range [Min] | 5 °F |
| Return Type | Pilot |
| Voltage Rating | Remote Pilot - 5/32 or 4 mm Tube |
| Pilot Source | None |
| Overrides | No Overrides |
| Valve Type | 4-Way, 3 Position |
| Pilot Exhaust | None |
| Operation | Pneumatic |
| Valve Body Style | Inline |
| Valve Duty | Standard Duty |
| Wiring Options | None |
| Operating Pressure Range | Vacuum to 145 psi |
| Installed Options | None |
| Solenoid | N/A |
| Port Size | 1/2 |
| Coil Style | No Coil |
| Port Type | BSPP |
| Stations | N/A |
| Temperature Range [Max] | 120 °F |
| Series | B7 |
| Weight | 4.5 LB |
