
Parker Hannifin Corp.
B783000XXA
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100493916


- B7 Series Inline Valve
- 4-Way, 3 Position APB
- 1/2 NPT
- Pilot Actuator, Pilot Return
- No Overrides
Wiring Options | None |
Temperature Range [Max] | 120 °F |
Pilot Source | None |
Port Type | NPT |
Spool Description | All Ports Blocked |
Operating Pressure Range | Vacuum to 145 psi |
Engineering Level | A |
Cv Flow | 5.7 |
Valve Duty | Standard Duty |
Temperature Range [Min] | 5 °F |
Solenoid | N/A |
Port Size | 1/2 |
Coil Style | No Coil |
Return Type | Pilot |
Valve Type | 4-Way, 3 Position |
Operation | Pneumatic |
Voltage Rating | Remote Pilot - 1/8 |
Overrides | No Overrides |
Pilot Exhaust | None |
Installed Options | None |
Series | B7 |
Actuator Type | Pilot |
Spool Seal Type | Buna-N |
Valve Body Style | Inline |
Stations | N/A |
Weight | 4.0 LB |
