
- B7 Series Inline Valve
- 4-Way, 3 Position PC
- 1/2 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Overrides | Flush - Locking Override |
Valve Body Style | Inline |
Port Size | 1/2 |
Series | B7 |
Temperature Range [Min] | 5 °F |
Spool Description | Pressure Center |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Valve Duty | Mobile Duty |
Solenoid | Double |
Cv Flow | 5.7 |
Voltage Rating | 12 VDC |
Operation | Electric |
Engineering Level | A |
Installed Options | None |
Valve Type | 4-Way, 3 Position |
Return Type | Solenoid |
Temperature Range [Max] | 120 °F |
Actuator Type | Solenoid |
Stations | N/A |
Operating Pressure Range | Vacuum to 145 psi |
Spool Seal Type | Buna-N |
Pilot Source | Internal Pilot Supply - Port 1 |
Wiring Options | None |
Port Type | NPT |
Coil Style | Grommet - 18 in Leads |
Weight | 4.5 LB |
