
Parker Hannifin Corp.
B763BDB42A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102177982


- B7 Series Inline Valve
- 4-Way, 3 Position CE
- 1/2 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Spool Seal Type | Buna-N |
Actuator Type | Solenoid |
Valve Type | 4-Way, 3 Position |
Return Type | Solenoid |
Valve Duty | Standard Duty |
Valve Body Style | Inline |
Series | B7 |
Operating Pressure Range | Vacuum to 145 psi |
Temperature Range [Min] | 5 °F |
Solenoid | Double |
Voltage Rating | 24 VAC, 60 Hz, 22 VAC, 50 Hz |
Temperature Range [Max] | 120 °F |
Pilot Source | Internal Pilot Supply - Port 1 |
Wiring Options | None |
Stations | N/A |
Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
Cv Flow | 5.7 |
Operation | Electric |
Port Type | NPT |
Port Size | 1/2 |
Overrides | Extended - Non-Locking Override |
Pilot Exhaust | Vented Pilot Exhaust |
Installed Options | None |
Engineering Level | A |
Spool Description | Center Exhaust |
Weight | 5.0 LB |
