
Parker Hannifin Corp.
B763BDA49A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107737


- B7 Series Inline Valve
- 4-Way, 3 Position CE
- 1/2 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Port Type | NPT |
Coil Style | 30 mm Square 3-Pin ISO4400 Form A |
Pilot Exhaust | Vented Pilot Exhaust |
Series | B7 |
Operation | Electric |
Wiring Options | None |
Spool Seal Type | Buna-N |
Valve Body Style | Inline |
Stations | N/A |
Overrides | Extended - Non-Locking Override |
Port Size | 1/2 |
Voltage Rating | 24 VDC |
Solenoid | Double |
Engineering Level | A |
Return Type | Solenoid |
Spool Description | Center Exhaust |
Operating Pressure Range | Vacuum to 145 psi |
Installed Options | None |
Valve Type | 4-Way, 3 Position |
Temperature Range [Min] | 5 °F |
Pilot Source | Internal Pilot Supply - Port 1 |
Cv Flow | 5.7 |
Valve Duty | Standard Duty |
Temperature Range [Max] | 120 °F |
Actuator Type | Solenoid |
Weight | 4.5 LB |
