
Parker Hannifin Corp.
B763BCH57A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107373


- B7 Series Inline Valve
- 4-Way, 3 Position CE
- 1/2 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Pilot Exhaust | Vented Pilot Exhaust |
Series | B7 |
Port Type | NPT |
Operating Pressure Range | Vacuum to 145 psi |
Temperature Range [Min] | 5 °F |
Return Type | Solenoid |
Spool Seal Type | Buna-N |
Temperature Range [Max] | 120 °F |
Valve Body Style | Inline |
Port Size | 1/2 |
Pilot Source | Internal Pilot Supply - Port 1 |
Wiring Options | None |
Installed Options | None |
Solenoid | Double |
Stations | N/A |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Cv Flow | 5.7 |
Operation | Electric |
Valve Duty | Standard Duty |
Overrides | Flush - Locking Override |
Spool Description | Center Exhaust |
Valve Type | 4-Way, 3 Position |
Actuator Type | Solenoid |
Engineering Level | A |
Voltage Rating | 240 VAC, 60 Hz, 230 VAC, 50 Hz |
Weight | 4.5 LB |
