
- B7 Series Inline Valve
- 4-Way, 3 Position CE
- 1/2 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Voltage Rating | 24 VDC |
Temperature Range [Max] | 120 °F |
Spool Description | Center Exhaust |
Operation | Electric |
Stations | N/A |
Spool Seal Type | Buna-N |
Actuator Type | Solenoid |
Valve Type | 4-Way, 3 Position |
Pilot Exhaust | Vented Pilot Exhaust |
Coil Style | 15 mm 3-Pin DIN 43650C |
Port Size | 1/2 |
Installed Options | None |
Operating Pressure Range | Vacuum to 145 psi |
Wiring Options | None |
Series | B7 |
Engineering Level | A |
Valve Body Style | Inline |
Solenoid | Double |
Port Type | NPT |
Temperature Range [Min] | 5 °F |
Return Type | Solenoid |
Pilot Source | Internal Pilot Supply - Port 1 |
Cv Flow | 5.7 |
Overrides | Flush - Non-Locking Override |
Valve Duty | Standard Duty |
Weight | 5.0 LB |
