Skip to content Skip to navigation menu
Parker Hannifin Corp.B753KB553A

B753KB553A

B Series 4-Way Valve
Item #101850789
  • B7 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/2 NPT
  • Solenoid Actuator, Solenoid Return
  • External Pilot Supply - Body
  • Tapped M5 Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B753KB553A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B7 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/2 NPT
  • Solenoid Actuator, Solenoid Return
  • External Pilot Supply - Body
Return Type Solenoid
Pilot Exhaust Tapped M5 Pilot Exhaust
Series B7
Wiring Options None
Spool Description All Ports Blocked
Port Size 1/2
Engineering Level A
Solenoid Double
Port Type NPT
Stations N/A
Valve Duty Standard Duty
Installed Options None
Spool Seal Type Buna-N
Temperature Range [Min] 5 °F
Operation Electric
Valve Body Style Inline
Operating Pressure Range Vacuum to 145 psi
Temperature Range [Max] 120 °F
Valve Type 4-Way, 3 Position
Cv Flow 5.7
Pilot Source External Pilot Supply - Body
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Overrides Flush - Non-Locking Override
Coil Style 15 mm 3-Pin DIN 43650C
Actuator Type Solenoid
Weight 4.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison