
- B7 Series Inline Valve
- 4-Way, 3 Position APB
- 1/2 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Wiring Options | None |
Series | B7 |
Spool Description | All Ports Blocked |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Return Type | Solenoid |
Pilot Exhaust | Vented Pilot Exhaust |
Installed Options | None |
Engineering Level | A |
Valve Type | 4-Way, 3 Position |
Overrides | Extended - Non-Locking Override |
Solenoid | Double |
Spool Seal Type | Buna-N |
Valve Body Style | Inline |
Port Type | NPT |
Temperature Range [Max] | 120 °F |
Valve Duty | Standard Duty |
Voltage Rating | 24 VDC |
Operating Pressure Range | Vacuum to 145 psi |
Operation | Electric |
Temperature Range [Min] | 5 °F |
Port Size | 1/2 |
Pilot Source | Internal Pilot Supply - Port 1 |
Stations | N/A |
Actuator Type | Solenoid |
Cv Flow | 5.7 |
Weight | 4.5 LB |
