
Parker Hannifin Corp.
B753BCF53A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102213175


- B7 Series Inline Valve
- 4-Way, 3 Position APB
- 1/2 NPT
- Solenoid/Solenoid
- Int Pilot Supply - Port 1
Wiring Options | None |
Overrides | Flush - Locking Override |
Temperature Range [Min] | 5 °F |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Installed Options | None |
Cv Flow | 5.7 |
Pilot Source | Internal Pilot Supply - Port 1 |
Spool Description | All Ports Blocked |
Valve Duty | Hazardous Duty |
Operating Pressure Range | Vacuum to 145 psi |
Return Type | Solenoid |
Solenoid | Double |
Valve Type | 4-Way, 3 Position |
Operation | Electric |
Spool Seal Type | Buna-N |
Port Size | 1/2 |
Valve Body Style | Inline |
Port Type | NPT |
Actuator Type | Solenoid |
Series | B7 |
Coil Style | Hazardous Duty 1/2 in NPT Conduit - 18 in Leads |
Stations | N/A |
Engineering Level | A |
Temperature Range [Max] | 120 °F |
Pilot Exhaust | Vented Pilot Exhaust |
Weight | 1.0 LB |
