
Parker Hannifin Corp.
B753ADA49A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106291


- B7 Series Inline Valve
- 4-Way, 3 Position APB
- 1/2 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Valve Duty | Standard Duty |
Spool Description | All Ports Blocked |
Operation | Electric |
Actuator Type | Solenoid |
Solenoid | Double |
Coil Style | 30 mm Square 3-Pin ISO4400 Form A |
Valve Body Style | Inline |
Engineering Level | A |
Installed Options | None |
Overrides | Extended - Non-Locking Override |
Port Type | NPT |
Voltage Rating | 24 VDC |
Wiring Options | None |
Operating Pressure Range | Vacuum to 145 psi |
Port Size | 1/2 |
Temperature Range [Max] | 120 °F |
Series | B7 |
Cv Flow | 5.7 |
Valve Type | 4-Way, 3 Position |
Temperature Range [Min] | 5 °F |
Spool Seal Type | Buna-N |
Return Type | Solenoid |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Stations | N/A |
Pilot Source | Internal Pilot Supply - Port 1 |
Weight | 4.5 LB |
