
Parker Hannifin Corp.
B723BDH57A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106292


- B7 Series Inline Valve
- 4-Way, 2 Position
- 1/2 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Port Size | 1/2 |
Pilot Exhaust | Vented Pilot Exhaust |
Spool Description | N/A |
Return Type | Solenoid |
Installed Options | None |
Port Type | NPT |
Valve Type | 4-Way, 2 Position |
Operating Pressure Range | Vacuum to 145 psi |
Actuator Type | Solenoid |
Pilot Source | Internal Pilot Supply - Port 1 |
Overrides | Extended - Non-Locking Override |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Solenoid | Double |
Wiring Options | None |
Stations | N/A |
Temperature Range [Max] | 120 °F |
Voltage Rating | 240 VAC, 60 Hz, 230 VAC, 50 Hz |
Temperature Range [Min] | 5 °F |
Spool Seal Type | Buna-N |
Valve Body Style | Inline |
Operation | Electric |
Engineering Level | A |
Valve Duty | Standard Duty |
Series | B7 |
Cv Flow | 5.9 |
Weight | 4.5 LB |
