
Parker Hannifin Corp.
B723BC553A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101534513


- B7 Series Inline Valve
- 4-Way, 2 Position
- 1/2 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Cv Flow | 5.9 |
Spool Seal Type | Buna-N |
Valve Body Style | Inline |
Port Type | NPT |
Operating Pressure Range | Vacuum to 145 psi |
Overrides | Flush - Locking Override |
Solenoid | Double |
Spool Description | N/A |
Valve Duty | Standard Duty |
Operation | Electric |
Valve Type | 4-Way, 2 Position |
Coil Style | 15 mm 3-Pin DIN 43650C |
Pilot Exhaust | Vented Pilot Exhaust |
Temperature Range [Min] | 5 °F |
Return Type | Solenoid |
Pilot Source | Internal Pilot Supply - Port 1 |
Engineering Level | A |
Wiring Options | None |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Stations | N/A |
Temperature Range [Max] | 120 °F |
Installed Options | None |
Actuator Type | Solenoid |
Port Size | 1/2 |
Series | B7 |
Weight | 5.0 LB |
