Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.
features
IEM (inlet/exhaust manifold)
Maximum Performance – low friction, fast response, lower operating pressures and less wear
Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
NonLube Service – no lubrication required for continuous valve shifting
Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Return Type
Solenoid
Engineering Level
A
Operation
Electric
Spool Description
N/A
Cv Flow
5.9
Series
B7
Overrides
Flush - Non-Locking Override
Installed Options
None
Length
11.290 in
Operating Pressure Range
Vacuum to 145 psi
Stations
N/A
Pilot Source
Internal Pilot Supply - Port 1
Voltage Rating
120 VAC
Width
1.650 in
Valve Type
4-Way, 2 Position
Valve Duty
Standard Duty
Temperature Range [Min]
5 °F
Port Size
1/2
Pilot Exhaust
Vented Pilot Exhaust
Solenoid
Double
Actuator Type
Solenoid
Valve Body Style
Inline
Port Type
NPT
Wiring Options
None
Temperature Range [Max]
120 °F
Height
2.590 in
Coil Style
15 mm 3-Pin DIN 43650C
Spool Seal Type
Buna-N
Weight
4.0 LB
We're here for you
with Service Centers across the country - We have your back