
Parker Hannifin Corp.
B723ACH53A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101504217


- B7 Series Inline Valve
- 4-Way, 2 Position
- 1/2 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Actuator Type | Solenoid |
Solenoid | Double |
Valve Duty | Standard Duty |
Wiring Options | None |
Temperature Range [Min] | 5 °F |
Port Type | NPT |
Series | B7 |
Return Type | Solenoid |
Stations | N/A |
Cv Flow | 5.9 |
Valve Type | 4-Way, 2 Position |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Pilot Source | Internal Pilot Supply - Port 1 |
Engineering Level | A |
Port Size | 1/2 |
Spool Seal Type | Buna-N |
Installed Options | None |
Overrides | Flush - Locking Override |
Temperature Range [Max] | 120 °F |
Spool Description | N/A |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Operation | Electric |
Operating Pressure Range | Vacuum to 145 psi |
Valve Body Style | Inline |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Weight | 4.5 LB |
