Parker Hannifin Corp.
B718BDB57A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106995
- B7 Series Inline Valve
- 4-Way, 2 Position
- 1/2 BSPP
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
| Stations | N/A |
| Cv Flow | 5.9 |
| Valve Duty | Standard Duty |
| Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
| Valve Body Style | Inline |
| Solenoid | Single |
| Operating Pressure Range | Vacuum to 145 psi |
| Actuator Type | Solenoid |
| Overrides | Extended - Non-Locking Override |
| Operation | Electric |
| Port Size | 1/2 |
| Temperature Range [Min] | 5 °F |
| Spool Seal Type | Buna-N |
| Installed Options | None |
| Series | B7 |
| Engineering Level | A |
| Wiring Options | None |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Port Type | BSPP |
| Spool Description | N/A |
| Voltage Rating | 240 VAC, 60 Hz, 230 VAC, 50 Hz |
| Pilot Exhaust | Vented Pilot Exhaust |
| Valve Type | 4-Way, 2 Position |
| Return Type | Air |
| Temperature Range [Max] | 120 °F |
| Weight | 3.5 LB |
