
Parker Hannifin Corp.
B718ADB53A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101944124


- B7 Series Inline Valve
- 4-Way, 2 Position
- 1/2 BSPP
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Solenoid | Single |
Temperature Range [Min] | 5 °F |
Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
Temperature Range [Max] | 120 °F |
Port Size | 1/2 |
Port Type | BSPP |
Pilot Source | Internal Pilot Supply - Port 1 |
Actuator Type | Solenoid |
Return Type | Air |
Valve Body Style | Inline |
Operation | Electric |
Valve Type | 4-Way, 2 Position |
Overrides | Extended - Non-Locking Override |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Stations | N/A |
Series | B7 |
Valve Duty | Standard Duty |
Wiring Options | None |
Installed Options | None |
Engineering Level | A |
Operating Pressure Range | Vacuum to 145 psi |
Spool Seal Type | Buna-N |
Cv Flow | 5.9 |
Spool Description | N/A |
Weight | 3.5 LB |
