
Parker Hannifin Corp.
B713BDB49A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107155


- B7 Series Inline Valve
- 4-Way, 2 Position
- 1/2 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Series | B7 |
Wiring Options | None |
Spool Seal Type | Buna-N |
Port Type | NPT |
Spool Description | N/A |
Cv Flow | 5.9 |
Valve Body Style | Inline |
Installed Options | None |
Solenoid | Single |
Stations | N/A |
Actuator Type | Solenoid |
Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
Operation | Electric |
Temperature Range [Max] | 120 °F |
Valve Duty | Standard Duty |
Operating Pressure Range | Vacuum to 145 psi |
Engineering Level | A |
Valve Type | 4-Way, 2 Position |
Port Size | 1/2 |
Voltage Rating | 24 VDC |
Pilot Exhaust | Vented Pilot Exhaust |
Return Type | Air |
Temperature Range [Min] | 5 °F |
Overrides | Extended - Non-Locking Override |
Pilot Source | Internal Pilot Supply - Port 1 |
Weight | 3.5 LB |
