
Parker Hannifin Corp.
B713BCF53A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102180617


- B7 Series Inline Valve
- 4-Way, 2 Position
- 1/2 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Valve Duty | Hazardous Duty |
Operating Pressure Range | Vacuum to 145 psi |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Cv Flow | 5.9 |
Valve Type | 4-Way, 2 Position |
Series | B7 |
Pilot Exhaust | Vented Pilot Exhaust |
Engineering Level | A |
Return Type | Air |
Port Type | NPT |
Spool Seal Type | Buna-N |
Operation | Electric |
Temperature Range [Max] | 120 °F |
Spool Description | N/A |
Solenoid | Single |
Stations | N/A |
Temperature Range [Min] | 5 °F |
Actuator Type | Solenoid |
Coil Style | Hazardous Duty 1/2 in NPT Conduit - 18 in Leads |
Wiring Options | None |
Valve Body Style | Inline |
Overrides | Flush - Locking Override |
Pilot Source | Internal Pilot Supply - Port 1 |
Port Size | 1/2 |
Installed Options | None |
Weight | 4.0 LB |
