
Parker Hannifin Corp.
B713BB545A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106209


- B7 Series Inline Valve
- 4-Way, 2 Position
- 1/2 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Stations | N/A |
Engineering Level | A |
Overrides | Flush - Non-Locking Override |
Installed Options | None |
Spool Description | N/A |
Temperature Range [Max] | 120 °F |
Series | B7 |
Operation | Electric |
Spool Seal Type | Buna-N |
Return Type | Air |
Pilot Exhaust | Vented Pilot Exhaust |
Operating Pressure Range | Vacuum to 145 psi |
Coil Style | 15 mm 3-Pin DIN 43650C |
Solenoid | Single |
Valve Body Style | Inline |
Voltage Rating | 12 VDC |
Valve Type | 4-Way, 2 Position |
Wiring Options | None |
Port Size | 1/2 |
Pilot Source | Internal Pilot Supply - Port 1 |
Actuator Type | Solenoid |
Port Type | NPT |
Temperature Range [Min] | 5 °F |
Valve Duty | Standard Duty |
Cv Flow | 5.9 |
Weight | 3.5 LB |
