Parker Hannifin Corp.
B713ADNXXA
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106207
- B7 Series Inline Valve
- 4-Way, 2 Position
- 1/2 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
| Solenoid | Single |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Actuator Type | Solenoid |
| Cv Flow | 5.9 |
| Temperature Range [Max] | 120 °F |
| Voltage Rating | Remote Pilot |
| Spool Description | N/A |
| Overrides | Extended - Non-Locking Override |
| Installed Options | None |
| Valve Duty | Standard Duty |
| Operation | Electric |
| Valve Body Style | Inline |
| Pilot Exhaust | Tapped M5 Pilot Exhaust |
| Wiring Options | None |
| Temperature Range [Min] | 5 °F |
| Port Type | NPT |
| Series | B7 |
| Valve Type | 4-Way, 2 Position |
| Port Size | 1/2 |
| Return Type | Air |
| Spool Seal Type | Buna-N |
| Operating Pressure Range | Vacuum to 145 psi |
| Coil Style | Valve Less "A - R" Coil |
| Stations | N/A |
| Engineering Level | A |
| Weight | 3.5 LB |
