Skip to content Skip to navigation menu
B Series 4-Way Valve

B703000XXA

B Series 4-Way Valve
Item #101852604
  • B7 Series Inline Valve
  • 4-Way, 3 Position PC
  • 1/2 NPT
  • Pilot Actuator, Pilot Return
  • No Overrides
  • No Coil
  • Remote Pilot - 1/8
  • Standard Duty
+ Show More + Show Less
B Series 4-Way Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B7 Series Inline Valve
  • 4-Way, 3 Position PC
  • 1/2 NPT
  • Pilot Actuator, Pilot Return
  • No Overrides
Operating Pressure Range Vacuum to 145 psi
Coil Style No Coil
Stations N/A
Wiring Options None
Spool Seal Type Buna-N
Operation Pneumatic
Pilot Exhaust None
Valve Duty Standard Duty
Voltage Rating Remote Pilot - 1/8
Spool Description Pressure Center
Valve Type 4-Way, 3 Position
Return Type Pilot
Series B7
Temperature Range [Max] 120 °F
Engineering Level A
Actuator Type Pilot
Solenoid N/A
Port Size 1/2
Installed Options None
Port Type NPT
Temperature Range [Min] 5 °F
Valve Body Style Inline
Cv Flow 5.7
Overrides No Overrides
Pilot Source None
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison