Parker Hannifin Corp.
B6F2000YYA
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101525209
- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Pilot Actuator, Air w/Spring Assist Return
- No Overrides
| Cv Flow | 2.7 |
| Port Type | NPT |
| Spool Seal Type | Buna-N |
| Wiring Options | None |
| Engineering Level | A |
| Valve Body Style | Inline |
| Operation | Pneumatic |
| Installed Options | None |
| Temperature Range [Min] | 5 °F |
| Return Type | Air w/ Spring Assist |
| Overrides | No Overrides |
| Valve Duty | Standard Duty |
| Valve Type | 4-Way, 2 Position |
| Temperature Range [Max] | 120 °F |
| Port Size | 3/8 |
| Voltage Rating | Remote Pilot - 5/32 or 4 mm Tube |
| Pilot Source | None |
| Actuator Type | Pilot |
| Spool Description | N/A |
| Solenoid | N/A |
| Stations | N/A |
| Pilot Exhaust | None |
| Coil Style | No Coil |
| Series | B6 |
| Operating Pressure Range | Vacuum to 145 psi |
| Weight | 2.0 LB |
