Skip to content Skip to navigation menu
Parker Hannifin Corp.B6ETADA5342A

B6ETADA5342A

B Series NAMUR Mounted 4-Way Valve
Item #102106205
  • B6 Series NAMUR Mount Valve
  • 4-Way, 2 Pos
  • 3/8 NPT
  • Solenoid/Air w/Spring Assist
  • Int Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Extended NLO
  • 30 mm Square 3-Pin ISO4400 Form A
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Series Cylinder Mount Replacement
+ Show More + Show Less
Parker Hannifin Corp.B6ETADA5342A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B6 Series NAMUR Mount Valve
  • 4-Way, 2 Pos
  • 3/8 NPT
  • Solenoid/Air w/Spring Assist
  • Int Pilot Supply - Port 1
Installed Options Series Cylinder Mount Replacement
Cv Flow 2.7
Pilot Exhaust Tapped M5 Pilot Exhaust
Operating Pressure Range Vacuum to 145 psi
Engineering Level A
Valve Body Style NAMUR Mount
Wiring Options None
Solenoid Single
Temperature Range [Min] 5 °F
Series B6
Port Size 3/8
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Overrides Extended - Non-Locking Override
Temperature Range [Max] 120 °F
Actuator Type Solenoid
Coil Style 30 mm Square 3-Pin ISO4400 Form A
Pilot Source Internal Pilot Supply - Port 1
Return Type Air w/ Spring Assist
Valve Duty Standard Duty
Spool Seal Type Buna-N
Stations N/A
Port Type NPT
Operation Electric
Valve Type 4-Way, 2 Position
Spool Description N/A
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison