
Parker Hannifin Corp.
B672KB549A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102193893


- B6 Series Inline Valve
- 4-Way, 3 Position PC
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- External Pilot Supply - Body
Port Size | 3/8 |
Series | B6 |
Coil Style | 15 mm 3-Pin DIN 43650C |
Solenoid | Double |
Operating Pressure Range | Vacuum to 145 psi |
Temperature Range [Min] | 5 °F |
Operation | Electric |
Overrides | Flush - Non-Locking Override |
Valve Body Style | Inline |
Voltage Rating | 24 VDC |
Spool Seal Type | Buna-N |
Engineering Level | A |
Valve Type | 4-Way, 3 Position |
Spool Description | Pressure Center |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Valve Duty | Standard Duty |
Cv Flow | 2.1 |
Pilot Source | External Pilot Supply - Body |
Stations | N/A |
Installed Options | None |
Wiring Options | None |
Temperature Range [Max] | 120 °F |
Return Type | Solenoid |
Port Type | NPT |
Actuator Type | Solenoid |
Weight | 2.5 LB |
