- B6 Series Inline Valve
- 4-Way, 3 Position CE
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- External Pilot Supply - Body
| Port Type | NPT |
| Port Size | 3/8 |
| Spool Seal Type | Buna-N |
| Pilot Source | External Pilot Supply - Body |
| Valve Duty | Standard Duty |
| Return Type | Solenoid |
| Solenoid | Double |
| Valve Type | 4-Way, 3 Position |
| Installed Options | None |
| Actuator Type | Solenoid |
| Pilot Exhaust | Tapped M5 Pilot Exhaust |
| Spool Description | Center Exhaust |
| Valve Body Style | Inline |
| Overrides | Extended - Non-Locking Override |
| Operation | Electric |
| Wiring Options | None |
| Cv Flow | 2.1 |
| Series | B6 |
| Temperature Range [Max] | 120 °F |
| Stations | N/A |
| Temperature Range [Min] | 5 °F |
| Voltage Rating | 24 VAC, 60 Hz, 22 VAC, 50 Hz |
| Operating Pressure Range | Vacuum to 145 psi |
| Coil Style | 1/2 in NPT Conduit - 18 in Leads |
| Engineering Level | A |
| Weight | 2.5 LB |

