
- B6 Series Inline Valve
- 4-Way, 3 Position CE
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Voltage Rating | 12 VDC |
Spool Seal Type | Buna-N |
Valve Body Style | Inline |
Pilot Source | Internal Pilot Supply - Port 1 |
Spool Description | Center Exhaust |
Operation | Electric |
Solenoid | Double |
Valve Type | 4-Way, 3 Position |
Engineering Level | A |
Cv Flow | 2.1 |
Series | B6 |
Return Type | Solenoid |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Temperature Range [Min] | 5 °F |
Wiring Options | None |
Port Type | NPT |
Port Size | 3/8 |
Valve Duty | Standard Duty |
Temperature Range [Max] | 120 °F |
Pilot Exhaust | Vented Pilot Exhaust |
Stations | N/A |
Operating Pressure Range | Vacuum to 145 psi |
Overrides | Extended - Non-Locking Override |
Actuator Type | Solenoid |
Installed Options | None |
Weight | 2.5 LB |
