
Parker Hannifin Corp.
B662BB55302A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102109440


- B6 Series Inline Valve
- 4-Way, 3 Position CE
- 3/8 NPT
- Solenoid/Solenoid
- Int Pilot Supply - Port 1
Port Type | NPT |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Valve Body Style | Inline |
Temperature Range [Max] | 120 °F |
Coil Style | 15 mm 3-Pin DIN 43650C |
Wiring Options | None |
Spool Seal Type | Buna-N |
Valve Duty | Standard Duty |
Series | B6 |
Overrides | Flush - Non-Locking Override |
Temperature Range [Min] | 5 °F |
Installed Options | Solenoid Rotated 180 - Pins Down |
Operating Pressure Range | Vacuum to 145 psi |
Cv Flow | 2.1 |
Operation | Electric |
Pilot Exhaust | Vented Pilot Exhaust |
Stations | N/A |
Port Size | 3/8 |
Pilot Source | Internal Pilot Supply - Port 1 |
Return Type | Solenoid |
Spool Description | Center Exhaust |
Solenoid | Double |
Actuator Type | Solenoid |
Valve Type | 4-Way, 3 Position |
Engineering Level | A |
Weight | 2.5 LB |
